Shop All Shallow Well Jet Pumps
Dayton
Pump, Jet, Shallow Well
Mfr # 1D872
Zoro # G1324531
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 hp
- Pump Material Cast Iron
- Inlet 1-1/4 in NPT
- Amps 18.0/9.0 A
- Includes Pressure Switch
Product Information
- Brand Dayton
- MFR # 1D872
- Zoro # G1324531
- UPC # 190735131848
- Country of Origin United States
- Category Shallow Well Jet Pumps
Dimensions
Length (In.) | 21 |
Height (In.) | 7-3/4 |
Width (In.) | 10-7/8 |
Overall Height | 7 3/4 |
Overall Length | 21 |
Overall Width | 10 7/8 |
Inlet Dia. | 1 1/4 in |
Description
Shallow Well Jet Pump, HP 1 hp, Rated Voltage 115/230V AC, Amps 18.0/9.0 A, Ejector Included Yes, Flow Rate @ 10 Ft. Lift @ 30 PSI 18.8 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 18.4 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 18.3 gpm, Max. Suction Lift 25 ft, Inlet 1-1/4 in NPT, Discharge 1 in NPT, Max. Case Pressure 70 psi, Max. Operating Temp. 140, Shut Off Pressure 70 psi, Overall Length 21, Overall Width 10 7/8, Overall Height 7 3/4, Includes Pressure Switch
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSON Pump Service Kit (11455)
- DAYTON Base (771352)
- WAYNE CONDENSATE PUMP2QT (WCP85)
- RULE LoPro 900GPH Bilge Pump - Automatic (LP900S)
- DAYTON Shallow Well Jet Pump, SS, 3/4 HP (4HFA3)
- DAYTON Liquid Operated, Bronze, Jet (5NAP5)
- DAYTON Shallow Well Jet Pump, SS, 1 HP (4HEZ2)
- DAYTON Shallow Well Jet Pump, Plastic, 1/3 HP (4HEZ8)
- DAYTON Liquid Operated, Bronze, Jet (5NAP7)
- DAYTON Steam Operated, 316 SS, Jet (5NAT7)
- PENBERTHY Jet Pump Stainless 1-1/4In Other Pump (GL-10SSCNTNTNT-01 7000168726)
- Dayton Shallow Well Jet Pumps