Shop All Convertible Well Jet Pumps
Dayton
Pump, Jet, 1 1/2 HP
Mfr # 1D879
Zoro # G2043255
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Amps 21.0/10.5 A
- Flow Rate @ 10 Ft. Lift @ 40 PSI 22.1 gpm
- Body Material Cast Iron
- Max. Suction Lift 60 ft
Product Information
- Brand Dayton
- MFR # 1D879
- Zoro # G2043255
- UPC # 190735131916
- Country of Origin United States
- Category Convertible Well Jet Pumps
Dimensions
Length (In.) | 15-1/2 |
Height (In.) | 13-7/8 |
Width (In.) | 7-1/2 |
Overall Height | 13 7/8 in |
Overall Width | 7 1/2 in |
Inlet Dia. | 1 1/4 in |
Discharge Dia. | 1 in |
Overall Length | 15 1/2 in |
Description
Convertible Jet Pump, HP 1 1/2 hp, Rated Voltage 115/230V AC, Amps 21.0/10.5 A, Ejector Included No, Flow Rate @ 10 Ft. Lift @ 30 PSI 25.9 gpm, Flow Rate @ 10 Ft. Lift @ 40 PSI 22.1 gpm, Flow Rate @ 10 Ft. Lift @ 50 PSI 18.3 gpm, Flow Rate @ 20 Ft. Lift @ 30 PSI 14.2 gpm, Flow Rate @ 20 Ft. Lift @ 50 PSI 13.8 gpm, Flow Rate @ 50 Ft. Lift @ 40 PSI 7.5 gpm, Flow Rate @ 50 Ft. Lift @ 50 PSI 5 gpm, Flow Rate @ 80 Ft. Lift @ 30 PSI 7.7 gpm, Flow Rate @ 80 Ft. Lift @ 50 PSI 6.8 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 32 ft Max Head (6GPG4)
- TERA PUMP Lithium Battery Powered Pail Pump with Meter (TRPAIL-M-B)
- GRUNDFOS Pump Repair Parts- Spare, Impeller cpl. E5. (96547749)
- YAMADA Pump, Model 852220 NDP-40 Series, Air Operated Double Diaphragm Pump, Buna N Diaphragm, (NDP-40BAN)
- DAYTON Pump, Jet, 3/4 HP (1D875)
- DAYTON Convertible Jet Pump, Plastic, 3/4 HP (4HEZ5)
- DAYTON Convertible Jet Pump System, 1HP, 115/230V (5UXL3)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL1)
- DAYTON Pump, Jet, 1/2 HP (1D877)
- DAYTON Convertible Jet Pump, CI, 3/4HP, 115/230V (5UXK4)
- FLOTEC Jet Pump, Thermoplastic, Shallow Well, 1HP (FP4032)
- Dayton Convertible Well Jet Pumps