Shop All Pump Heads
Dayton
Pump Head, 1/3 HP, 3/4 x 1/2 In.
Mfr # 4JMY1
Zoro # G1928647
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Required 1/3 hp
- Inlet 3/4 in
- Outlet 1/2 in
- Wetted Materials Carbon, Ceramic, 304 SS, Viton
- Seal Material Carbon, Ceramic, Viton
Product Information
- Brand Dayton
- MFR # 4JMY1
- Zoro # G1928647
- UPC # 190735326831
- Country of Origin China
- Category Pump Heads
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 |
Length | 3 in |
Width | 8 3/8 in |
Height | 7 13/16 in |
Overall Length | 3 in |
Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.13 in |
Discharge Pipe Size | 1/2 in |
Overall Width | 8.3 in |
Overall Height | 7.8 in |
Description
Centrifugal Pump Head, Case Pressure (Maximum) 150 psi, Compatible Motor Frame 56J NEMA, Discharge Pipe Size 1/2 in, Discharge Pipe Type NPT, Discharge Rotation 360 Degrees at 90 Degrees Increments, Feet of Head (Maximum) 50 ft, Flow Rate @ 10 ft of Head (Maximum) 22 gpm, Flow Rate @ 20 ft of Head (Maximum) 18 gpm, Flow Rate @ 30 ft of Head (Maximum) 10 gpm, Flow Rate @ 50 ft of Head (Maximum) Not Applicable, Horsepower (Maximum) 1/3 hp, Housing Material 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 7-1/2 HP Centrifugal Pump 208-230/460V (12A075)
- FLOTEC Thermoplastic Sprinkler Pump 1 HP (FP5162-08)
- GEMS SENSORS 1" MNPT SPDT Liquid Flow Switch 24V-240V AC/DC 15 to 48 gpm (FS-550, 29609)
- BELL & GOSSETT HVAC Circulating Pump, 1/4 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF011LF)
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/4 HP (4KHG5)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHJ3)
- DAYTON Pump Head, 2 HP, 2x 1 1/2 In. (4JMY6)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHK5)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/3 HP (4KHG6)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHF7)
- Dayton Pump Heads