Shop All Effluent Pumps
Dayton
Pump, Effluent, 1/2 HP
Mfr # 4HU74
Zoro # G0789345
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material Thermoplastic
Product Information
- Brand Dayton
- MFR # 4HU74
- Zoro # G0789345
- UPC # 190735325452
- Country of Origin China
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Min. Sump Pit Dia. | 18 in |
Max. Dia. Solids | 3/4" |
Width | 8-1/2" |
Cord Length - Pumps | 20 ft. |
Height | 13" |
Diameter | 9-1/8" |
Length | 12-3/4" |
Discharge Dia. | 1 1/2 in |
Overall Height | 13 in |
Body Dia. | 9 1/8 in |
Minimum Water Depth | 18 in |
Width at Widest Point | 8 1/2 in |
Description
Effluent Pump, HP 1/2, Rated Voltage 240V AC, Hz 60 Hz, Phase - Pumps 1, Amps 4.3, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 4 1/4 in, On Point 13 1/4 in, Flow Rate @ 10 Ft. of Head 78 gpm, Flow Rate @ 15 Ft. of Head 65 gpm, Flow Rate @ 20 Ft. of Head 52 gpm, Max. Head 31 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in, Body Dia. 9 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAB23SCG)
- FLOTEC 1/3 HP 1-1/2" Sump Pump 115V (FPZS33T)
- SANDPIPER Rebuild Kit For Sandpiper/Warren Rupp St (476.194.360)
- TACO HVAC Circulating Pump, 1/40 hp, 230, 1 Phase, FNPT Connection (006-ST8Y)
- DAYTON Pump, Effluent, 2 HP (4LE13)
- DAYTON Pump, Effluent, 1/2 HP (4LE10)
- DAYTON Pump, Effluent, 2 HP (4LE14)
- DAYTON Pump, Effluent, 1 HP (4HU77)
- DAYTON Pump, Effluent, 1/2 HP (4HU76)
- DAYTON Pump, Effluent, 1/2 HP (4HU75)
- DAYTON Pump, Effluent, 1 HP (3BB86)
- Dayton Effluent Pumps