Shop All Fuel Transfer Accessories
Dayton
Pump, Drill Driven Kit
Mfr # 3YU62
Zoro # G3378864
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1/4 or 3/8 in
- Max. Drill Speed (RPM) 1,200
- Max. Flow GPM 1.8 gpm
- Max. Head (Ft.) 55 ft
- Temp. Range (F) 40 Degrees F to 120 Degrees F
Product Information
- Brand Dayton
- MFR # 3YU62
- Zoro # G3378864
- UPC # 190735296462
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Drill Size | 1/4 or 3/8 in |
Overall Length | 3.6 in |
Overall Width | 4.4 in |
Overall Height | 2.9 in |
Details
Item | Drill-Driven Pump Kit |
Max. Drill Speed (RPM) | 1,200 |
Max. Flow GPM | 1.8 gpm |
Max. Head (Ft.) | 55 ft |
Temp. Range (F) | 40 Degrees F to 120 Degrees F |
Includes | 3 ft x 12 in Discharge Garden Hose with a Brass Female Fitting, 3 in Tube Adapter, Pump |
Impeller Material | Buna N |
Max. Lift (Ft.) | 8 ft |
Max. Flow (GPH) | 108 gph |
Product Type | Drill-Driven Pump Kit |
Description
Drill-Driven Pump Kit, Product Type Drill-Driven Pump Kit, Impeller Material Buna N, Includes 3 ft x 12 in Discharge Garden Hose with a Brass Female Fitting, 3 in Tube Adapter, Pump, Overall Height 2.9 in, Overall Length 3.6 in, Overall Width 4.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY61)
- JET Repair Part (28813-010)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- ZOELLER Switch Oil Smart Pump With 20 ft Cord (10-1528)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- DAYTON Barrel Adaptor, Polypropylene (1DLT4)
- DAYTON Dual Plane Fuel Nozzle Swivel (33NT04)
- MORSE Morse Molasses Gate Cast Iron Drum Faucet 6520 for 2 Bung (65-20)
- Dayton Fuel Transfer Accessories