Shop All Machine Tool Coolant Pumps
Dayton
Pump, Coolant, 1/4 HP, 230/460V, 0.7/0.43Amp
Mfr # 4JPG9
Zoro # G2084494
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Phase Three
- Voltage 230/460
- Min. Immersion Depth (In.) 3 in
- Max. Immersion Depth (In.) 8 1/4 in
Product Information
- Brand Dayton
- MFR # 4JPG9
- Zoro # G2084494
- UPC # 190735327227
- Country of Origin China
- Category Machine Tool Coolant Pumps
Dimensions
Min. Immersion Depth (In.) | 3 in |
Max. Immersion Depth (In.) | 8 1/4 in |
Nominal Tank Depth (In.) | 10 in |
Height (In.) | 21 7/16 in |
Width (In.) | 8 7/16 in |
Length (In.) | 11 in |
Dia. (In.) | 8 3/8 in |
Overall Width | 8.44 in |
Overall Height | 21.44 in |
Overall Length | 11 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Base Diameter | 8.38 in |
Manufacturer Warranty Length | Limited Warranty |
Minimum Immersion Depth | 3 in |
Immersion Depth (Maximum) | 8.25 in |
Compatible Intake Pipe Size | 1 1/4 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/4 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 55.5 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 52 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 2,610 gph, Flow Rate @ 15 ft of Head (Maximum, Water) 26.4 gpm, Maximum Feet of Head 18 ft, Immersion Depth (Maximum) 8.25 in, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- ARO Pump Repair Kit (637165-44)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 300 Gal. (1320000N95003)
- DAYTON Shaft Seal (PPTPXX810G)
- DAYTON Pump, Coolant, 1/2HP, 230/460V, 1.77/0.89Amp (4JPH8)
- DAYTON Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp (4JPG7)
- DAYTON Pump, Centrifugal Coolant, 4 Stages (1XLL8)
- DAYTON Pump, Coolant, 1/8HP, 115/230V, 2.15/1.08Amp (4JPH3)
- DAYTON Pump, Coolant, 1/8 HP, 230V, 0.4 Amp (4JPH4)
- DAYTON Pump, Coolant, 3/4HP, 230/460V, 2.23/1.12Amp (4JPH6)
- LITTLE GIANT PUMP Pump, Coolant, 230 V (542015)
- Dayton Machine Tool Coolant Pumps