Shop All Machine Tool Coolant Pumps
Dayton
Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp
Mfr # 4JPG7
Zoro # G2188952
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Phase Three
- Voltage 230/460
- Min. Immersion Depth (In.) 2 in
- Max. Immersion Depth (In.) 6 3/8 in
Product Information
- Brand Dayton
- MFR # 4JPG7
- Zoro # G2188952
- UPC # 190735327203
- Country of Origin China
- Category Machine Tool Coolant Pumps
Dimensions
Min. Immersion Depth (In.) | 2 in |
Max. Immersion Depth (In.) | 6 3/8 in |
Width (In.) | 8 7/16 in |
Nominal Tank Depth (In.) | 8 in |
Dia. (In.) | 8 3/8 in |
Length (In.) | 11 in |
Height (In.) | 19 7/16 in |
Overall Length | 11 in |
Overall Height | 19.44 in |
Overall Width | 8.44 in |
Base Diameter | 8.38 in |
Manufacturer Warranty Length | Limited Warranty |
Compatible Discharge Pipe Size | 1 1/4 in |
Compatible Intake Pipe Size | 1 1/4 in |
Immersion Depth (Maximum) | 6.38 in |
Minimum Immersion Depth | 2 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/3 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 57.6 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 54 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 45.5 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 32.5 gpm, Maximum Feet of Head 21.3 ft, Immersion Depth (Maximum) 6.38 in, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Adj Rate 45M2 10GPD 25Psi 1/4"W (45MJL2A1STAA)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (96063001)
- FLUID-O-TECH Pump, 3/8" NPTF, 78 Max. GPH, Brass (PA 200)
- DAYTON Impeller (PP61004G)
- DAYTON Pump, Centrifugal Coolant, 4 Stages (1XLL8)
- DAYTON Pump, Coolant, 1/8HP, 115/230V, 2.15/1.08Amp (4JPH3)
- DAYTON Pump, Coolant, 3/4HP, 230/460V, 2.23/1.12Amp (4JPH6)
- DAYTON Pump, Coolant, 1/8 HP, 230V, 0.4 Amp (4JPH4)
- DAYTON Pump, Coolant, 1/25 HP, 115V, 1.3 Amp (4JPG4)
- DAYTON Pump, Coolant, 1/2HP, 230/460V, 1.77/0.89Amp (4JPH8)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 275 gal. (TOA27R50ENQRAFR2)
- Dayton Machine Tool Coolant Pumps