Shop All Compact Submersible Centrifugal Pumps
Dayton
Pump, Compact Submersible, 1/20 HP
Mfr # 2HNN9
Zoro # G2383692
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/30 hp
- Voltage 115V
- Full Load Amps 2.73 A
- Cord Length 6 ft
- Impeller Material Acetal
Product Information
- Brand Dayton
- MFR # 2HNN9
- Zoro # G2383692
- UPC # 190735220160
- Country of Origin China
- Category Compact Submersible Centrifugal Pumps
Dimensions
Cord Length | 6 ft |
Width | 4 1/4 in |
Length | 5 3/32 in |
Height | 4 9/32 in |
Overall Length | 5.1 in |
Compatible Discharge Pipe Size | 1/2 in |
Overall Width | 4.3 in |
Overall Height | 4.3 in |
Description
Centrifugal Pump, Pump Housing Material Plastic, Horsepower 1/30 hp, Nameplate Voltage 115V AC, Flow Rate @ 1 ft of Head (Maximum) 530 gph, Flow Rate @ 5 ft of Head (Maximum) 467 gph, Flow Rate @ 10 ft of Head (Maximum) 395 gph, Maximum Feet of Head 18 ft, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1/2 in, Intake Type Screened, Discharge Type NPT, Cord Length 6 ft, Motor Sealing Epoxy Encapsulated, Amps 2.73 A, Compatible with Media Type Oil, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS HD C327 MDG Pump Service Kit, C/Cer/EPDM; Replaces Alfa Laval Part# 9636000034 (9636000034SP)
- ACTION PUMP Replacement Parts Kit, For 3KUF4 (3004RK)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- AMERICAN STAINLESS PUMPS Centrifugal Pump, 208 to 230/460VAC, SS (D3661043D3F)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN8)
- DAYTON Pump, Compact Submersible, 1/125 HP (2HNN4)
- DAYTON Pump, Compact Submersible, 1/70 HP (2HNN7)
- DAYTON POM 1/90 HP Compact Submersible Pump 115V (12U596)
- DAYTON Pump, Compact Submersible, 1/30 HP (2HNP1)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- LITTLE GIANT PUMP Pump, 4-5/8 In. L, 2-7/8 In. W, 5-1/4 In. H (518600)
- Dayton Compact Submersible Centrifugal Pumps