Shop All Chemical-Resistant Pumps
Dayton
Pump, Centrifugal, SS, 3/4 HP, 1 PH
Mfr # 5WXT2
Zoro # G1093041
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Housing Material 316 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 58 gpm @ 5 ft
Product Information
- Brand Dayton
- MFR # 5WXT2
- Zoro # G1093041
- UPC # 190735354841
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Width | 9 1/4 in |
Length | 12 15/16 in |
Height | 7 7/8 in |
Max. Dia. Solids | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 7.9 in |
Overall Width | 9.3 in |
Overall Length | 12.9 in |
Solid Diameter (Maximum) | 0.13 in |
Intake Pipe Size | 1 1/4 in |
Discharge Pipe Size | 3/4 in |
Shaft Outer Diameter | 7/16 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 62 ft, Flow Rate (Maximum) 58 gpm, Horsepower (Maximum) 3/4 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 1 1/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 46 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC E5 XL, Elastomer Kit (E5P XL KIT)
- SHURFLO Diaphragm Pump, Polypropylene, EPDM, 0.6 GPM (166-200-56)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-LF)
- FLINT & WALLING Ejector, For 24PR55 (SW05E1630)
- DAYTON Pump, 1 1/2 HP, 230/460V, 5.8/2.9 Amp (4JMW1)
- DAYTON Pump, 1 1/2 HP, 115/230V, 17.0/8.5 Amp (4JMV9)
- DAYTON Centrifugal Pump, 3 HP, 1 Ph, 230V (2YEU4)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- DAYTON Pump, 3/4 HP, 115/230V, 9.0/4.5 Amp (4JMW9)
- DAYTON Pump, 1/3 HP, 115/230V, 6.0/3.0 Amp (4JMV2)
- DAYTON Pedestal Pump, HP Req 3, Noryl (2YEX5)
- Dayton Chemical-Resistant Pumps