Shop All Chemical-Resistant Pumps
Dayton
Pump, Centrifugal, SS, 1/2 HP, 3 PH
Mfr # 5WXT1
Zoro # G1661116
product price: $682.99
/ea
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Housing Material 316 Stainless Steel
- Phase Three
- Voltage 208-230/460
- Max. GPM @ Head 38 gpm @ 5 ft
Product Information
- Brand Dayton
- MFR # 5WXT1
- Zoro # G1661116
- UPC # 190735354834
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Width | 9 1/4 in |
Length | 12 5/8 in |
Height | 7 7/8 in |
Overall Length | 12.6 in |
Overall Height | 7.9 in |
Overall Width | 9.3 in |
Solid Diameter (Maximum) | 0.13 in |
Discharge Pipe Size | 3/4 in |
Intake Pipe Size | 3/4 in |
Shaft Outer Diameter | 7/16 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 50 ft, Flow Rate (Maximum) 38 gpm, Horsepower (Maximum) 1/2 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 3/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Switch (115503-GIS)
- DAYTON Seal Assembly, Viton/Silicone Carbide (2UV43)
- CPP S60x6 Female Buttress x 1 Hose Barb (HFUD/21T/027)
- BERLISS Mechanical Seal, Type 21, 5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-800)
- DAYTON Pump, 3/4 HP, 230/460V, 3.0/1.5 Amp (4JMV6)
- DAYTON Pump, 1 1/2 HP, 230/460V, 5.8/2.9 Amp (4JMW1)
- DAYTON Pump, 1 HP, 230/460V, 4.8/2.4 Amp (4JMV8)
- DAYTON CentrifugalPump, 1/2hp, 3 Ph, 208-230/460V (2YEV6)
- DAYTON Pump, Centrifugal, SS, 2 HP, 3 PH (5WXT9)
- DAYTON Pump, 2 HP, 115/230V, 21.6/10.8 Amp (4JMW2)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- Dayton Chemical-Resistant Pumps