Shop All Chemical-Resistant Pumps
Dayton
Pump, Centrifugal, SS, 1/2 HP, 1 PH
Mfr # 5WXT0
Zoro # G2699033
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Housing Material 316 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 38 gpm @ 5 ft
Product Information
- Brand Dayton
- MFR # 5WXT0
- Zoro # G2699033
- UPC # 190735354827
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Width | 9 1/4 in |
Length | 12 5/8 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 1/8 in |
Height | 7 7/8 in |
Overall Width | 9.3 in |
Overall Height | 7.9 in |
Overall Length | 12.6 in |
Shaft Outer Diameter | 7/16 in |
Intake Pipe Size | 3/4 in |
Solid Diameter (Maximum) | 0.13 in |
Discharge Pipe Size | 3/4 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 50 ft, Flow Rate (Maximum) 38 gpm, Horsepower (Maximum) 1/2 hp, Housing Material 316 Stainless Steel, Impeller Design Closed, Impeller Material 316 Stainless Steel, Intake Pipe Size 3/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 300 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 260 SUS, Flow Rate @ 10 ft of Head (Maximum) 34 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rotor Key Kit (KIT700RKP)
- BASEMENT WATCHDOG Sump Pump 1/2Hp Combo (CITS-50)
- BELL & GOSSETT Strainer (118036)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-004)
- DAYTON CentrifugalPump, 1/3hp, 1 Ph, 115/208-230V (2YEV4)
- DAYTON Pump, Centrifugal, SS, 2 HP, 1 PH (5WXT8)
- DAYTON Pump, 3 HP, 208-230/460V, 11.5-10.8/5.4 Amp (4JMX9)
- DAYTON Pump, 1/2 HP, 208-230/460V, 1.8/0.9 Amp (4JMW8)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- DAYTON Pump, 1 HP, 115/230V, 14.0/7.0 Amp (4JMV7)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- Dayton Chemical-Resistant Pumps