Shop All Flexible Impeller Pumps
Dayton
Pump, Bronze, 1/3 HP, 115/230V, 9.4/4.7 Amps
Mfr # 3ABZ4
Zoro # G0971932
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115/230
- Amps 9.4/4.7
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Product Information
- Brand Dayton
- MFR # 3ABZ4
- Zoro # G0971932
- UPC # 190735278864
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Length (In.) | 11 45/64 in |
Width (In.) | 6 45/64 in |
Height (In.) | 12 in |
Overall Length | 13.3 in |
Overall Height | 10.7 in |
Overall Width | 6.5 in |
Impeller Diameter | 2 1/2 in |
Discharge Connection Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Shaft Outer Diameter | 5/8 in |
Description
Pump, Housing Material Brass, Horsepower - Maximum 1/3 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 7.1 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 76 ft of head, Discharge Connection Size 1/2 in, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 32.9 psi, Suction Lift - Maximum 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (E2SA6X660C-ATEX)
- GOULDS WATER TECHNOLOGY Cast Iron 1/3 HP Centrifugal Pump 115/230V (1BF40312)
- SHURFLO Pump Diaphragm Kit (94-238-03)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-214)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA6)
- DAYTON Pump, Pedestal, Inlet/Outlet 1/2 In. (3ACA9)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ACC1)
- DAYTON Pump, Utility, 1/12hp (3YU61)
- DAYTON Utility Pump, 115 VAC (5UXL7)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- Dayton Flexible Impeller Pumps