Shop All Flexible Impeller Pumps
Dayton
Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps
Mfr # 3ACB9
Zoro # G2879493
original price:
$667.31
6% off
new price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115/230
- Amps 7.2/3.6
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Product Information
- Brand Dayton
- MFR # 3ACB9
- Zoro # G2879493
- UPC # 190735279090
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Height (In.) | 8 19/64 in |
Width (In.) | 6 45/64 in |
Length (In.) | 13 in |
Cord Length | 8 ft |
Overall Length | 11.4 in |
Overall Width | 6.7 in |
Overall Height | 7.9 in |
Shaft Outer Diameter | 1/2 in |
Impeller Diameter | 2 1/4 in |
Media Intake Connection Size | 1/2 in |
Discharge Connection Size | 3/4 in |
Description
Pump, Housing Material Brass, Horsepower - Maximum 1/3 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 9.6 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 50 ft of head, Discharge Connection Size 3/4 in, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length 8 ft, Priming Self-Priming, Operating Pressure - Maximum 21.6 psi, Suction Lift - Maximum 22 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Impeller Bolt, 1600-215RP (1600-215RP)
- ARO Kit For Lm2350E-X-B, 637227-B (637227-B)
- FLOWSERVE Cartridge Seal Assembly 1-7/8In Pump Parts And Accessory (125504)
- LITTLE GIANT PUMP Pressure Sensor (305707906)
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake (5UXL9)
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- DAYTON Utility Pump 12VDC (5UXL8)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA6)
- DAYTON Pump, Plastic, 1/12 HP, 115V, 2 Amps (3ACA4)
- Dayton Flexible Impeller Pumps