Shop All Chemical-Resistant Pumps
Dayton
Pump, 3/4 HP, 115/230V, 8.2/4.1 Amp
Mfr # 4JMV5
Zoro # G0926116
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Housing Material 304 Stainless Steel
- Phase Single
- Voltage 115/230
- Max. GPM @ Head 58 gpm @ 5 ft
Product Information
- Brand Dayton
- MFR # 4JMV5
- Zoro # G0926116
- UPC # 190735326602
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Width | 6 9/16 in |
Height | 7 7/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 13 5/16 in |
Max. Dia. Solids | 1/8 in |
Overall Length | 13.3 in |
Overall Height | 7.9 in |
Overall Width | 6.6 in |
Discharge Pipe Size | 3/4 in |
Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 0.13 in |
Shaft Outer Diameter | 7/16 in |
Description
Centrifugal Pump, Discharge Pipe Size 3/4 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 62 ft, Flow Rate (Maximum) 58 gpm, Horsepower (Maximum) 3/4 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 1 1/4 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Single, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 46 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 50 Cfh23 LMin (RMB-52D-SSV)
- DAYTON Hand Operated Drum Pump, 1 in OD, Piston, 55 gal For Container, 500 SUS Max Viscosity (4HA28)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-610-R)
- DAYTON Pump, Centrifugal, SS, 2 HP, 3 PH (5WXT9)
- DAYTON Pump, 3/4 HP, 208-230/460V, 3.8-3.4/1.7 Amp (4JMX1)
- DAYTON Pump, 1 HP, 230/460V, 4.8/2.4 Amp (4JMV8)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- DAYTON Pump, Centrifugal, SS, 3 HP, 1 PH (5WXU0)
- DAYTON Pump, 1 1/2 HP, 115/230V, 15.0/7.5Amp (4JMX4)
- Dayton Chemical-Resistant Pumps