Shop All Chemical-Resistant Pumps
Dayton
Pump, 2 HP, 230/460V, 8.4/4.2 Amp
Mfr # 4JMW3
Zoro # G2264324
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Housing Material 304 Stainless Steel
- Phase Three
- Voltage 230/460
- Max. GPM @ Head 130 gpm @ 5 ft
Product Information
- Brand Dayton
- MFR # 4JMW3
- Zoro # G2264324
- UPC # 190735326671
- Country of Origin China
- Category Chemical-Resistant Pumps
Dimensions
Height | 7 3/4 in |
Max. Dia. Solids | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 8 9/16 in |
Length | 14 3/4 in |
Overall Width | 8.6 in |
Overall Length | 14.8 in |
Overall Height | 7.8 in |
Intake Pipe Size | 2 in |
Shaft Outer Diameter | 7/16 in |
Discharge Pipe Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.13 in |
Description
Centrifugal Pump, Discharge Pipe Size 1 1/2 in, Discharge Pipe Type NPT, Feet of Head (Maximum) 68 ft, Flow Rate (Maximum) 130 gpm, Horsepower (Maximum) 2 hp, Housing Material 304 Stainless Steel, Impeller Design Closed, Impeller Material 304 Stainless Steel, Intake Pipe Size 2 in, Intake Pipe Type NPT, Media Temperature (Maximum) 200 Degrees F, Phase Three, Shut Off Pressure (Maximum) 150 psi, Viscosity (Maximum) 31 SUS, Flow Rate @ 10 ft of Head (Maximum) 114 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCON Coupling, Bronze Modified (1143-4)
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- ARO Air Section Repair Kit (637302)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- DAYTON Centrifugal Pump, 3 HP, 3 Ph, 208-230/460V (2YEU5)
- DAYTON CentrifugalPump, 1 1/2hp, 3ph, 208-230/460V (2YEU1)
- DAYTON Centrifugal Pump, 3/4 HP, 1 Ph, 115/230V (2YER5)
- DAYTON CentrifugalPump, 3/4hp, 1 Ph, 115/208-230V (2YEV7)
- DAYTON Pump, 3/4 HP, 208-230/460V, 3.8-3.4/1.7 Amp (4JMX1)
- DAYTON Pump, 1 HP, 115/230V, 13.0/6.5 Amp (4JMX2)
- Dayton Chemical-Resistant Pumps