Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 7 In, Bore Dia 5/16 In
Mfr # 2MXZ2
Zoro # G0608413
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- Required Motor HP 1/100
- Blade Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MXZ2
- Zoro # G0608413
- UPC # 190735227961
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 7 in |
Bore Dia. (In.) | 5/16 in |
Blade Width (In.) | 1 1/2 in |
Dimension A (In.) | 1 1/2 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Blade Material | Aluminum |
Pitch (Deg.) | 40 Degrees |
Item | Propeller |
Type | Replacement |
Number of Set Screws | 1 |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 200 |
Max. RPM | 1550 |
Description
Propeller, Replacement, Propeller Dia. (In.) 7 in, Bore Dia. (In.) 5/16 in, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 200, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (5E184)
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 12 ft. L, Rubber (0650-0500-0001)
- CARRIER Replacement Bearing (KT61DZ060)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY8)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Propeller, 18 In, 1/2 Bore, 2840 CFM (3GTE9)
- DAYTON Propeller, Dia 3 In, 35 Deg Pitch (2PYP8)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- DAYTON Blade, Fan, 24 In (4C229)
- Dayton Aluminum Fan Blades