Shop All Replacement Propellers
Dayton
Propeller, Dia 7 In, Bore Dia 1/4 In
Mfr # 5JLP6
Zoro # G3348177
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Max. Ambient Temp. (F) 200 Degrees F
- Attaches Press Fit on Motor Shaft
Product Information
- Brand Dayton
- MFR # 5JLP6
- Zoro # G3348177
- UPC # 190735344644
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 7 in |
Bore Dia. (In.) | 1/4 in |
Details
Number of Blades | 5 |
Max. Ambient Temp. (F) | 200 Degrees F |
Attaches | Press Fit on Motor Shaft |
Color | White |
Item | Propeller |
CFM @ 3000 RPM | 320 cfm |
Recommended Motor HP | 1/30 hp |
Rotation | CW Facing Discharge |
Propeller Material | Plastic |
Description
Propeller, 320 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 7 in, Number of Blades 5, Bore Dia. (In.) 1/4 in, CW Facing Discharge Rotation, Recommended Motor HP 1/30 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2002-0600-1750)
- AAF FLANDERS ROLL HAMMOCK FIBER 36X240X1IN (HR36240)
- AIR HANDLER Fiberglass Air Filter, 10x10x1", MERV 5 (5W500)
- ROBINAIR Refrigerant Recovery Machine, 27 lb. (RG6)
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- DAYTON Replacement Fan Blade (508185)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLN0)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL2)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- DAYTON Propeller, Dia 3 In, Bore Dia 3/16 In (5JLK7)
- PEM MOTORS Small Plastic Push-On Fan Blade, 4" Dia., CCW, 3/16" Bore, 3/4" Blade Depth, 4 Blade (4P4CCWC)
- Dayton Fan Blades and Propellers