Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 7 In, 21 Deg Pitch
Mfr # 2PYT5
Zoro # G1930092
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Required Motor HP 1/100
- Rotation CW Facing Discharge
Product Information
- Brand Dayton
- MFR # 2PYT5
- Zoro # G1930092
- UPC # 190735229194
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 7 in |
Bore Dia. (In.) | 1/4 in |
Blade Width (In.) | 1 1/16 in |
Dimension A (In.) | 1 1/16 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/100 |
Rotation | CW Facing Discharge |
Max. RPM | 1550 |
Type | Replacement |
Blade Material | Aluminum |
CFM @ 0.000-In. SP | 300 |
Pitch (Deg.) | 21 Degrees |
Item | Propeller |
Remarks | View Catalog Page For Better Selection Criteria |
Description
Propeller, Replacement, Propeller Dia. (In.) 7 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 21 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/100, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 300, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D843)
- ALL-FILTERS 14X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14201.13 6PK)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- AIR HANDLER Pleated Air Filter, 20x25x2, MERV 10, High Capacity, Synthetic, 4YUY6, White (4YUY6)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- DAYTON Propeller, 16" Dia., 23.3 Deg. Pitch (VE10E022PG)
- DAYTON Replacement Blade, 36 In. (23NU13)
- Dayton Aluminum Fan Blades