Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 7 3/4 In, Hub Less Bore Dia
Mfr # 2MXZ5
Zoro # G1558961
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 7 3/4 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/185
- Type Replacement
Product Information
- Brand Dayton
- MFR # 2MXZ5
- Zoro # G1558961
- UPC # 190735227992
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 7 3/4 in |
Bore Dia. (In.) | Hubless |
Blade Width (In.) | 1 5/8 in |
Dimension A (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/185 |
Type | Replacement |
Max. RPM | 1550 |
Blade Material | Aluminum |
CFM @ 0.000-In. SP | 275 |
Number of Set Screws | 1 |
Rotation | CCW Facing Discharge |
Pitch (Deg.) | 40 Degrees |
Item | Propeller |
Remarks | View Catalog Page For Better Selection Criteria |
Description
Propeller, Replacement, Propeller Dia. (In.) 7 3/4 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 40 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CCW Facing Discharge, Required Motor HP 1/185, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 275, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 11 (11Z795)
- SUPCO Copper Drier, SUD112 (SUD112)
- HONEYWELL HOME Oil Primary Control, Junction Box (R7284U1004)
- AMERICAN METAL FILTER 14 X 30 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201430)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 22.3 Deg. (VE10D987PG)
- DAYTON Replacement Propeller (GGS_47330)
- DAYTON Propeller, 12 in Dia, 5/16 Bore Dia in, 5 Blades (2MXX9)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- LAU PARTS Fan Blades, 3Bld 24Dia 27Deg Cw (60557701)
- Dayton Aluminum Fan Blades