Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 In, Hub Less Bore Dia
Mfr # 2MXY5
Zoro # G0297717
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/200
- CFM @ 0.000-In. SP 125
Product Information
- Brand Dayton
- MFR # 2MXY5
- Zoro # G0297717
- UPC # 190735227909
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | Hubless |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 3/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/200 |
CFM @ 0.000-In. SP | 125 |
Blade Material | Aluminum |
Max. RPM | 1550 |
Remarks | View Catalog Page For Better Selection Criteria |
Rotation | CCW Facing Discharge |
Type | Replacement |
Item | Propeller |
Pitch (Deg.) | 30 Degrees |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CCW Facing Discharge, Required Motor HP 1/200, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 125, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 8" Diffuser, White (STR-PQ-8W-R6)
- YORK Fan Blade 3, 36" dia., 1-1/2" Bore (026-33664-000)
- NAVAC Power Supply Adapter for NP4DLM/NP2DLM (NAPS1)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- DAYTON Replacement Blade, 24 In., RPM: 1500 (23NU15)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D989PG)
- DAYTON Propeller, 20 In, 5/8 Bore, 4580 CFM (3GTG1)
- DAYTON Replacement Propeller (GGS_47329)
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- SUPCO Fan Blade, 450CC1255C1 (FB450)
- Dayton Aluminum Fan Blades