Shop All Replacement Propellers
Dayton
Propeller, Dia 6 In, Bore Dia 3/16 In
Mfr # 5JLN8
Zoro # G3054423
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 4
- Recommended Motor HP 1/70 hp
- Rotation CCW Facing Discharge
Product Information
- Brand Dayton
- MFR # 5JLN8
- Zoro # G3054423
- UPC # 190735344569
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 6 in |
Bore Dia. (In.) | 3/16 in |
Details
Number of Blades | 4 |
Recommended Motor HP | 1/70 hp |
Rotation | CCW Facing Discharge |
Item | Propeller |
Propeller Material | Plastic |
Max. Ambient Temp. (F) | 200 Degrees F |
CFM @ 3000 RPM | 230 cfm |
Attaches | Press Fit on Motor Shaft |
Color | Gray |
Description
Propeller, 230 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 6 in, Number of Blades 4, Bore Dia. (In.) 3/16 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/70 hp, Propeller Material Plastic, Color Gray, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- 3M CUNO Filter-Coffee Machine For - Part# Cu5560215 (CU5560215)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- ACCUMULAIR Pleated Air Filter, 15" x 25" x 2", 6 Pack (FB15X25X2_6)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1075 (4HZ11)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- DAYTON Fanblade, 30 In, 1/4hp (4HZ03)
- DAYTON Propeller, Metric Bore (GGS_47620)
- DAYTON Replacement Propeller, 30 in.dia. (41TH83)
- YORK Fan Blade 3, 35.11" dia. (026-37579-000)
- Dayton Fan Blades and Propellers