Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 6 3/4 In, 30 Deg Pitch
Mfr # 2PYP4
Zoro # G2094662
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 6 3/4 in
- Bore Dia. (In.) Hubless
- Number of Blades 5
- Required Motor HP 1/200
- Type Replacement
Product Information
- Brand Dayton
- MFR # 2PYP4
- Zoro # G2094662
- UPC # 190735229057
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 6 3/4 in |
Bore Dia. (In.) | Hubless |
Dimension A (In.) | 1 5/8 in |
Blade Width (In.) | 1 5/8 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/200 |
Type | Replacement |
Item | Propeller |
Pitch (Deg.) | 30 |
Remarks | View Catalog Page For Better Selection Criteria |
Blade Material | Aluminum |
Rotation | CW Facing Discharge |
CFM @ 0.000-In. SP | 180 |
Max. RPM | 1550 |
Description
Propeller, Replacement, Propeller Dia. (In.) 6 3/4 in, Bore Dia. (In.) Hubless, Number of Blades 5, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/200, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1550, CFM @ 0.000-In. SP 180, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 25 ft. Duct (9543-25)
- CROWN BOILER CO Flame Rollout Switch (960122)
- YELLOW JACKET Manifold Hose Set, Low Loss, 48 In (29984)
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 240VAC, 1045W, 1.0" W x 10' L (B00102100L)
- DAYTON Replacement Propeller (GGS_47329)
- DAYTON Propeller, 12" Dia., 43.5 Deg. Pitch (VE10D971PG)
- DAYTON Blade, Fan, 20 In (2C365)
- DAYTON Propeller, Dia 7 In, 30 Deg Pitch (2PYN3)
- DAYTON Propeller, 30" Dia., 5/8" Bore, 17.1 Deg. (VE10D993PG)
- DAYTON Propeller, Dia 4 1/2 In, 30 Deg Pitch (2PYN5)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- Dayton Aluminum Fan Blades