Shop All Replacement Propellers
Dayton
Propeller, Dia 5 In, Bore Dia 5/16 In
Mfr # 5JLL9
Zoro # G2848851
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 5 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- CFM @ 3000 RPM 150 cfm
- Attaches Press Fit on Motor Shaft
Product Information
- Brand Dayton
- MFR # 5JLL9
- Zoro # G2848851
- UPC # 190735344477
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 5 in |
Bore Dia. (In.) | 5/16 in |
Details
Number of Blades | 5 |
CFM @ 3000 RPM | 150 cfm |
Attaches | Press Fit on Motor Shaft |
Item | Propeller |
Rotation | CW Facing Discharge |
Color | White |
Propeller Material | Plastic |
Recommended Motor HP | 1/100 hp |
Max. Ambient Temp. (F) | 200 Degrees F |
Description
Propeller, 150 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 5 in, Number of Blades 5, Bore Dia. (In.) 5/16 in, CW Facing Discharge Rotation, Recommended Motor HP 1/100 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K AAF Flanders NaturalAire 14 in. W X 25 in. H X 1 in. D Synthetic 8 MERV Pleated Air Filter (84858.011425)
- ALLEN BRADLEY RED 12-130V-AC 12-130V-DC PILOT LIGHT (800T-QH2R)
- SUNCOURT Centrax 4" In-Line Centrifugal Fan (TF104)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-900A)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Replacement Prop, 30 In Dia, 43/64 In Bore (2MVX9)
- DAYTON Steel Fan Blade, 36 In (3C029)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL4)
- DAYTON Replacement Fan Blade (508185)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLL7)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- Dayton Fan Blades and Propellers