Shop All Replacement Propellers
Dayton
Propeller, Dia 4 In, Bore Dia Hub Type
Mfr # 5JLK9
Zoro # G1600636
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 4 in
- Bore Dia. (In.) Hub
- Number of Blades 4
- Color White
- Max. Ambient Temp. (F) 200 Degrees F
Product Information
- Brand Dayton
- MFR # 5JLK9
- Zoro # G1600636
- UPC # 190735344378
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 4 in |
Bore Dia. (In.) | Hub |
Details
Number of Blades | 4 |
Color | White |
Item | Propeller |
Max. Ambient Temp. (F) | 200 Degrees F |
Rotation | CCW Facing Discharge |
Propeller Material | Plastic |
CFM @ 3000 RPM | 67 cfm |
Attaches | HUB |
Recommended Motor HP | 1/250 hp |
Description
Propeller, 67 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 4 in, Number of Blades 4, Bore Dia. (In.) Hub, CCW Facing Discharge Rotation, Recommended Motor HP 1/250 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches HUB, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 208-230/460V (7J501)
- SIMPLE DELUXE 18 inch Floor Fan, 2 Pack, 2PK (HIFANXFLOOR18X2)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DWYER INSTRUMENTS Gage .125/0/.125 (2300-00)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- DAYTON Propeller, Dia 2 1/2 In, Bore Dia 3/16 In (5JLK5)
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type (5JLP8)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLN1)
- DAYTON Replacement Propeller, 24 In (2ATW2)
- DAYTON Propeller, Metric Bore (GGS_47617)
- SOLER & PALAU Supply Propeller Fan, 1/2HP, 1Ph, 760rpm (LCS24QH1S)
- Dayton Replacement Propellers