Shop All Replacement Propellers
Dayton
Propeller, Dia 4 In, Bore Dia 1/8 In
Mfr # 5JLL2
Zoro # G0888745
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 4 in
- Bore Dia. (In.) 1/8 in
- Number of Blades 5
- Propeller Material Plastic
- CFM @ 3000 RPM 100 cfm
Product Information
- Brand Dayton
- MFR # 5JLL2
- Zoro # G0888745
- UPC # 190735344408
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 4 in |
Bore Dia. (In.) | 1/8 in |
Details
Number of Blades | 5 |
Propeller Material | Plastic |
CFM @ 3000 RPM | 100 cfm |
Color | White |
Max. Ambient Temp. (F) | 200 Degrees F |
Rotation | CCW Facing Discharge |
Attaches | Press Fit on Motor Shaft |
Recommended Motor HP | 1/250 hp |
Item | Propeller |
Description
Propeller, 100 cfm CFM @ 3000 RPM, Propeller Dia. (In.) 4 in, Number of Blades 5, Bore Dia. (In.) 1/8 in, CCW Facing Discharge Rotation, Recommended Motor HP 1/250 hp, Propeller Material Plastic, Color White, Max. Ambient Temp. (F) 200 Degrees F, Attaches Press Fit on Motor Shaft, OEM (Replacement) -, OEM Part Number -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Portable Heater, 15Kw, 208V, 3-P, 3 (YES-1520-3A)
- ATCO Insulated Flexible Duct, 6" Dia. (17802506)
- PERFECT AIRE HIGH VELOCITY FAN 9in. BLACK (1PAFHV9)
- BROAN Damper (R740013)
- DAYTON Propeller, Dia 6 In, Bore Dia 3/16 In (5JLN8)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLL8)
- DAYTON Propeller, Direct, Steel, 1/2 HP, CW (GGS_47553)
- DAYTON Propeller, Dia 5 In, Bore Dia 3/16 In (5JLL7)
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- DAYTON Replacement Propeller, 24 In, 3 Blade (2ATW1)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- Dayton Replacement Propellers