Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 4 1/2 In, 30 Deg Pitch
Mfr # 2PYN5
Zoro # G2612303
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 4 1/2 in
- Bore Dia. (In.) 3/16 in
- Number of Blades 10
- Required Motor HP 1/150
- Pitch (Deg.) 30 Degrees
Product Information
- Brand Dayton
- MFR # 2PYN5
- Zoro # G2612303
- UPC # 190735229019
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 4 1/2 in |
Bore Dia. (In.) | 3/16 in |
Blade Width (In.) | 3/4 in |
Dimension A (In.) | 3/4 in |
Details
Number of Blades | 10 |
Required Motor HP | 1/150 |
Pitch (Deg.) | 30 Degrees |
Blade Material | Aluminum |
Remarks | View Catalog Page For Better Selection Criteria |
Item | Propeller |
Type | Replacement |
Rotation | CW Facing Discharge |
Max. RPM | 3000 |
Number of Set Screws | 1 |
CFM @ 0.000-In. SP | 300 |
Description
Propeller, Replacement, Propeller Dia. (In.) 4 1/2 in, Bore Dia. (In.) 3/16 in, Number of Blades 10, Pitch (Deg.) 30 Degrees , Blade Material Aluminum, Keyway (In.) -, Number of Set Screws 1, Rotation CW Facing Discharge, Required Motor HP 1/150, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 3000, CFM @ 0.000-In. SP 300, CFM @ 0.125-In. SP -, CFM @ 0.250-In. SP -, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) -, Blade Width (In.) 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOLT4SSU0)
- HOSHIZAKI Air Filter (Now Black) (208283G03)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 14 (6B627)
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- DAYTON Blade, Fan, 24 In (4C231)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In, (2MYA3)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- DAYTON Replacement Propeller, 30 In Dia (4DFU4)
- DAYTON Propeller, Dia 3 In, 35 Deg Pitch (2PYP8)
- Dayton Aluminum Fan Blades