Shop All Aluminum Fan Blades
Dayton
Propeller, Dia 10 In, 30 Deg Pitch
Mfr # 2PYT8
Zoro # G2781651
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 10 in
- Bore Dia. (In.) 1/4 in
- Number of Blades 5
- Required Motor HP 1/50
- CFM @ 0.000-In. SP 700
Product Information
- Brand Dayton
- MFR # 2PYT8
- Zoro # G2781651
- UPC # 190735229224
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 10 in |
Bore Dia. (In.) | 1/4 in |
Blade Width (In.) | 1 1/2 in |
Dimension A (In.) | 1 1/2 in |
Details
Number of Blades | 5 |
Required Motor HP | 1/50 |
CFM @ 0.000-In. SP | 700 |
Blade Material | Aluminum |
Rotation | CW Facing Discharge |
Item | Propeller |
Type | Replacement |
Remarks | View Catalog Page For Better Selection Criteria |
Pitch (Deg.) | 28 Degrees |
Max. RPM | 1550 |
Description
Propeller, Replacement, Propeller Dia. (In.) 10 in, Bore Dia. (In.) 1/4 in, Number of Blades 5, Pitch (Deg.) 28 Degrees , Blade Material Aluminum, Rotation CW Facing Discharge, Required Motor HP 1/50, Max. RPM 1550, CFM @ 0.000-In. SP 700, Blade Width (In.) 1 1/2 in, Remarks View Catalog Page For Better Selection Criteria, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber Filter, MERV5, 12x12x16", 20PK (590430001)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (5VD65)
- FRIEDRICH Dehumidifier, 50 pt, 12" D, 23-1/4" H, 15" W (D50B1B)
- IMPERIAL MFG Cement Furnace/Stove 32Oz Grey (KK0284-A)
- DAYTON Propeller, 24 In, 3/4 Bore, 5300 CFM (3GRE8)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT9)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- DAYTON Propeller, 16" Dia., 25.8 Deg. Pitch (VE10D972PG)
- DAYTON Blade, Fan, 30 In (2C374)
- DAYTON Replacement Propeller (GGS_47327)
- Dayton Fan Blades and Propellers