Shop All Aluminum Fan Blades
Dayton
Propeller, 8" Dia., 42 Deg. Pitch
Mfr # VE10D952PG
Zoro # G7368579
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 8 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 5
- HP 1/30 hp
- Hub Location Intake
Product Information
- Brand Dayton
- MFR # VE10D952PG
- Zoro # G7368579
- UPC # 190735958216
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 8 in |
Bore Dia. (In.) | 5/16 in |
Bore Dia. (mm) | 7.93 mm |
Details
Number of Blades | 5 |
Item | Propeller |
HP | 1/30 hp |
Hub Location | Intake |
Rotation | CW |
RPM | 1775 RPM |
Drive Type | Direct Drive |
Blade Material | Aluminum |
Pitch | 42 Degrees |
Description
Propeller, Propeller Dia. (In.) 8 in, Bore Dia. (In.) 5/16 in, Bore Dia. (mm) 7.93 mm, Pitch 42 Degrees , Rotation CW, Hub Location Intake, Number of Blades 5, HP 1/30 hp, RPM 1775 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Clamp Together Manual Blast Gate, 6" Diameter, Galvanized (RCO06.G)
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length (2GFZ3)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01618)
- SUNSTAR HEATING PRODUCTS SunStar SIR Series Natural Gas Infrared Heater Compact U Tube Heater, 15' Tube Length, 25000 BTU (SIR25-15-N5)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DAYTON Propeller, 12" Dia., 39.6 Deg. Pitch (VE10E039PG)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- DAYTON Replacement Propeller, 27 In Dia (4DFU3)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- MODINE PARTS Fan Blade, Mh5H0578470004 (5H0578470004)
- Dayton Aluminum Fan Blades