Shop All Aluminum Fan Blades
Dayton
Propeller, 36" Dia., 5/8" Bore, 14.4 Deg.
Mfr # VE10D994PG
Zoro # G7468986
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 36 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Rotation CW
- Bore Dia. (mm) 15.87 mm
Product Information
- Brand Dayton
- MFR # VE10D994PG
- Zoro # G7468986
- UPC # 190735958650
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 36 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Rotation | CW |
Item | Replacement Propeller |
For Use With | 10D994D |
Blade Material | Aluminum |
HP | 3/4 hp |
Hub Location | Centralized |
Pitch | 14.4 Degrees |
Drive Type | Direct |
RPM | 1132 RPM |
Shop By | Closeouts |
Description
Replacement Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 14.4 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 3/4 hp, RPM 1132 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D994D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN White Plastic Grille (97006651)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT35WNAT)
- DAYTON 21" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7AH42)
- FRIGIDAIRE Printed Circuit Board (5304471308)
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in (23NU03)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- DAYTON Propeller, 16" Dia., 30.5 Deg. Pitch (VE10E029PG)
- DAYTON Blade, Fan, 24 In (4C229)
- DAYTON Propeller, 18 In, 5/8 Bore, 2840 CFM (3GTF7)
- DAYTON Blade, Fan, 20 In (2C368)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- Dayton Aluminum Fan Blades