Shop All Aluminum Fan Blades
Dayton
Propeller, 30" Dia., 5/8" Bore, 17.1 Deg.
Mfr # VE10D992PG
Zoro # G7468791
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 6
- RPM 1128 RPM
- Pitch 17.1 Degrees
Product Information
- Brand Dayton
- MFR # VE10D992PG
- Zoro # G7468791
- UPC # 190735958551
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 6 |
RPM | 1128 RPM |
Pitch | 17.1 Degrees |
For Use With | SD-CT |
Drive Type | Direct |
Hub Location | Centralized |
Rotation | CW |
Blade Material | Aluminum |
HP | 3/4 hp |
Item | Replacement Propeller |
Shop By | Closeouts |
Description
Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 17.1 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 6, HP 3/4 hp, RPM 1128 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D992D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Cartridge, Scalestick - Ss-10 (00-234301-331)
- SCHAEFER Master 30" Direct-Drive High Velocity Floor Fan, 8,500 CFM, 1/3 HP (MAC-30BCT)
- 3M CUNO Ice Mach Filter Crtridgecfs8112-S For - Part# Cfs-8112S (CFS-8112S)
- PL Sealr Roof&Flash 10.0Oz (1618181)
- DAYTON Propeller, 12" Dia., 1/2" Bore, 34.1 Deg. (VE10D963PG)
- DAYTON Propeller, 36" Dia., 5/8" Bore, 14.4 Deg. (VE10D994PG)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- DAYTON Blade, Fan, 24 In (2C373)
- DAYTON Blade, Fan, 18 In Dia (2C362)
- DAYTON Replacement Propeller (GGS_47328)
- Dayton Aluminum Fan Blades