Shop All Aluminum Fan Blades
Dayton
Propeller, 24" Dia., 5/8" Bore, 17 Deg.
Mfr # VE10D991PG
Zoro # G7469126
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Bore Dia. (mm) 15.87 mm
- HP 3/4 hp
Product Information
- Brand Dayton
- MFR # VE10D991PG
- Zoro # G7469126
- UPC # 190735958544
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
HP | 3/4 hp |
Pitch | 17 Degrees |
Drive Type | Direct |
For Use With | SD-CT |
Hub Location | Centralized |
Rotation | CW |
Blade Material | Aluminum |
Item | Replacement Propeller |
RPM | 1702 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 17 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 3/4 hp, RPM 1702 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D991D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 14 (11Z798)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 2" (118-701-008)
- PLASTIC SUPPLY Coupling, 4 in Duct Dia, Type I PVC, 4-1/4" L (PVCC04)
- SPORLAN CONTROLS Power Element Kt-45-Zga R410A, 5FTCap (181212)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Blade, Fan, 20 In (4C462)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D989PG)
- DAYTON Blade, Fan, 24 In (4C229)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- Dayton Fan Blades and Propellers