Shop All Aluminum Fan Blades
Dayton
Propeller, 20" Dia., 5/8" Bore, 22.3 Deg.
Mfr # VE10D987PG
Zoro # G7468800
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Bore Dia. (mm) 15.87 mm
- HP 3/4 hp
Product Information
- Brand Dayton
- MFR # VE10D987PG
- Zoro # G7468800
- UPC # 190735958490
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Item | Replacement Propeller |
HP | 3/4 hp |
Blade Material | Aluminum |
Hub Location | Centralized |
Drive Type | Direct |
Pitch | 22.3 Degrees |
Rotation | CW |
For Use With | SD-CT |
RPM | 1736 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Pitch 22.3 Degrees , Rotation CW, Hub Location Centralized, Number of Blades 3, HP 3/4 hp, RPM 1736 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 10D987D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02069)
- BRAY Valve Seat (200800-92801561)
- WHITE-RODGERS Demand Defrost Control, With Hi/Lo PS (47D43-811)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05)
- DAYTON Blade, Fan, 12 In (4C459)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Propeller, 12" Dia., 41.5 Deg. Pitch (VE10E021PG)
- REVCOR Heavy Duty Propeller, 24 In, 38 Pitch (KH240638)
- Dayton Aluminum Fan Blades