Shop All Aluminum Fan Blades
Dayton
Propeller, 18 In, 1/2 Bore, 2840 CFM
Mfr # 3GTE9
Zoro # G2013173
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Required Motor HP 1/4
- Rotation CW Facing Discharge
Product Information
- Brand Dayton
- MFR # 3GTE9
- Zoro # G2013173
- UPC # 190735286203
- Country of Origin Taiwan, Province of China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Dimension B (In.) | 2 7/16 in |
Dimension A (In.) | 17 7/8 in |
Details
Number of Blades | 4 |
Required Motor HP | 1/4 |
Rotation | CW Facing Discharge |
Blade Material | Spark Resistant Cast Aluminum |
CFM @ 0.125-In. SP | 2390 |
Pitch (Deg.) | 19 Degrees |
Number of Set Screws | 2 |
CFM @ 0.250-In. SP | 1940 |
CFM @ 0.375-In. SP | 1,630 cfm |
Item | Propeller |
Max. RPM | 1725 |
Type | Replacement |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.000-In. SP | 2840 |
Description
Propeller, Replacement, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Number of Blades 4, Pitch (Deg.) 19 Degrees , Blade Material Spark Resistant Cast Aluminum, Keyway (In.) -, Number of Set Screws 2, Rotation CW Facing Discharge, Required Motor HP 1/4, Required HP @ Higher RPM -, RPM Low -, RPM High -, Max. RPM 1725, CFM @ 0.000-In. SP 2840, CFM @ 0.125-In. SP 2390, CFM @ 0.250-In. SP 1940, CFM @ 0.375-In. SP 1,630 cfm, CFM @ 0.500-In. SP -, Blade Height (In.) -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN-906-NI-M14X1.5-GPC Threaded Plugs, Tapered Thread (906-NI-M14X1.5-GPC)
- WHITE-RODGERS 3F01-120 Snap Disc Fan Control (3F01-120)
- AIR-CARE Kool-Wrap Air Conditioner Filter (KW0004)
- TRANE Programmable Zone Sensor (SEN1577)
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In (2MXY3)
- DAYTON Blade, Fan, 20 In, Blade Height (In.): 4 3/32 in (2C369)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY9)
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYT8)
- DAYTON Propeller, 36" Dia., 5/8" Bore, 14.4 Deg. (VE10D994PG)
- Dayton Fan Blades and Propellers