Shop All Aluminum Fan Blades
Dayton
Propeller, 18" Dia., 25.8 Deg. Pitch
Mfr # VE10E030PG
Zoro # G7368405
product price: $99.39
/ea
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Bore Dia. (mm) 12.7 mm
- RPM 1722/1713 RPM
Product Information
- Brand Dayton
- MFR # VE10E030PG
- Zoro # G7368405
- UPC # 190735958339
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
Item | Propeller |
RPM | 1722/1713 RPM |
Hub Location | Intake |
Rotation | CW/CCW |
Pitch | 25.8 Degrees |
Blade Material | Aluminum |
Drive Type | Direct Drive |
HP | 1/3 hp |
Description
Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 25.8 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 4, HP 1/3 hp, RPM 1722/1713 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEM MOTORS Backward Incline Centrifugal Wheel, Rated 3450 RPM, Riveted, Aluminum, 15in Dia., 5-7/8inW (1515)
- DURAVENT 3" BVENT 45/60 Degrees Adj Elbow (3BVL45)
- LG Window Air Conditioner, 115V AC, 17 5/16 in W. (LW5016)
- SUPCO Condenser Coil Cleaner, Yellow, Pouch (ZCA24)
- DAYTON Propeller, 18" Dia., 1/2" Bore, 23.9 Deg. (VE10D986PG)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D970PG)
- DAYTON Replacement Blade, 36 In., HP: 1 hp (23NU07)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Replacement Propeller, 42 In Dia (4DFU6)
- DAYTON Propeller, Dia 7 3/4 In, Hub Less Bore Dia (2MXZ5)
- Dayton Fan Blades and Propellers