Shop All Aluminum Fan Blades
Dayton
Propeller, 18" Dia., 24.3 Deg. Pitch
Mfr # VE10E024PG
Zoro # G7368387
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- RPM 1748/1740 RPM
- Rotation CW/CCW
Product Information
- Brand Dayton
- MFR # VE10E024PG
- Zoro # G7368387
- UPC # 190735957974
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
RPM | 1748/1740 RPM |
Rotation | CW/CCW |
Drive Type | Direct Drive |
HP | 1/3 hp |
Item | Propeller |
Pitch | 24.3 Degrees |
Blade Material | Aluminum |
Hub Location | Intake |
Description
Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Pitch 24.3 Degrees , Rotation CW/CCW, Hub Location Intake, Number of Blades 4, HP 1/3 hp, RPM 1748/1740 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, 30 Ton, Pad (61046)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, LP, 65k BTU (6502921A)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- DAYTON Propeller, 20 In, 5/8 Bore, 4580 CFM (3GTG1)
- DAYTON Blade, Fan, 24 In (4C229)
- DAYTON Blade, Fan, 12 In (2C683)
- DAYTON Propeller, Dia 7 3/4 In, 40 Deg Pitch (2PYR4)
- DAYTON Propeller, Dia10 In, Bore Dia 5/16 In (2MXY3)
- DAYTON Replacement Propeller, 27 In Dia (4DFU3)
- SUPCO Fan Blade, FV870CW25S38 (FB107)
- Dayton Fan Blades and Propellers