Shop All Aluminum Fan Blades
Dayton
Propeller, 12" Dia., 24 Deg. Pitch
Mfr # VE10D954PG
Zoro # G7368536
product price: $66.35
/ea
$66.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 5/16 in
- Number of Blades 3
- Pitch 24 Degrees
- RPM 1664 RPM
Product Information
- Brand Dayton
- MFR # VE10D954PG
- Zoro # G7368536
- UPC # 190735958230
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 5/16 in |
Bore Dia. (mm) | 7.93 mm |
Details
Number of Blades | 3 |
Pitch | 24 Degrees |
RPM | 1664 RPM |
Rotation | CW |
Blade Material | Aluminum |
Hub Location | Intake |
Drive Type | Direct Drive |
HP | 1/30 hp |
Item | Propeller |
Description
Propeller, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 5/16 in, Bore Dia. (mm) 7.93 mm, Pitch 24 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/30 hp, RPM 1664 RPM, Drive Type Direct Drive, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-437 RADIATOR VALVE (110-113)
- BERNER Motor, 208-230V, 1/2 HP (011F2048F4X18B-A)
- COMMERCIAL COOL 25 Pint Dehumdifier (CCD25JW)
- BELIMO Mounting Bracket, Multi - Act, Gm/Am/Sm/Af (ZG-102)
- DAYTON Blade, Fan, 24 In (2C373)
- DAYTON Propeller, 12 In, 1/2 Bore, 2320 CFM (3GRE2)
- DAYTON Propeller, 24 In, 1/2 Bore, 3950 CFM (3GTF4)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch (2PYR8)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- LAU PARTS Fan Blades, 3Bld 18Dia 33Deg Cw (60556501)
- Dayton Aluminum Fan Blades