Shop All Chains
Dayton
Proof Coil Chain, HDG, 20 ft. L, 800 lb
Mfr # 34RY91
Zoro # G0047349
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/16 in
- Chain Link Style Straight
- Working Load Limit 800 lb
- Grade 30
Product Information
Dimensions
Trade Size | 3/16 in |
Length | 20 ft |
Link Inside Length | 1 in |
Overall Length | 20 ft |
Link Inside Width | 1/4 in |
Description
Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 800 lb, Chain Grade 30, Trade Size 3/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/4 in, Overall Length 20 ft, Links per Foot 12, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- HAMILTON Ace-Tuf Wheel 10X2.75 3/4Bb (W-10-AT-3/4)
- STERLING Rescue Rope, 1/2" Dia. x 200' L, 1,010 lb (WP125190061)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 800 lb (34RY87)
- DAYTON Proof Coil Chain, Natural, 250 ft L, 800 lb (34RY88)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb., Links per Foot: 15 (1DKA7)
- DAYTON Chain, Grade 80, 1/2 Size, 5 ft., 12,000 lb. (5WRR4)
- DAYTON Chain, 4/0 Size, 50 ft., 670 lb. (1DKF6)
- DAYTON Chain, 4/0 Size, 50 ft., 600 lb. (1DKH6)
- ZORO SELECT Chain, Dbl, Zinc, Sz 4/0,365 Lb Load, 100 Ft (2ZDH9)
- Dayton Chains, Ropes & Cables