Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 3 GPM, 3/8F x 3/8F
Mfr # 4WXX7
Zoro # G1364842
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 3 gpm
- RPM 3,400 RPM
- Shaft Dia. 3/4 in
- Inlet Port (In.) 3/8 F
Product Information
- Brand Dayton
- MFR # 4WXX7
- Zoro # G1364842
- UPC # 190735337127
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 3/4 in |
Length (In.) | 9.7 in |
Height (In.) | 5.7 in |
Width (In.) | 6.7 in |
Overall Height | 5.7 in |
Overall Length | 9.7 in |
Shaft Outer Diameter | 3/4 in |
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 6.7 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 3,000 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 3/8 in, Intake Connection Type BSP, Motor Speed (Maximum) 3,400 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) Not Applicable, Required Gasoline Engine Horsepower (Maximum) 7 hp, Lubrication Oil Bath, Shaft Outer Diameter 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION PRODUCTS Union Products 51680SC 16 in. Swan Planter - White (51680SC)
- HURTLE 2 In 1 Kids Scooter With Seat, HURFS56 (HURFS56)
- AFTERMARKET ORing Kit Fits Caterpillar 2701528 (4C4782)
- BRIGGS & STRATTON ROD, CONNECTING (84007297)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW1)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW4)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- STENS Pressure Washer Pump 758-985 3400 Rpm 3000 Psi (758-985)
- Dayton Pressure Washer Pumps