Shop All Pressure Washer Pumps
Dayton
Pressure Washer Pump, 3 GPM, 1/2F x 3/8F
Mfr # 4WXW5
Zoro # G0291891
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct-Mount
- Flow Capacity (GPM) 3 gpm
- RPM 3,450 RPM
- Shaft Dia. 5/8 in
- Inlet Port (In.) 1/2 F
Product Information
- Brand Dayton
- MFR # 4WXW5
- Zoro # G0291891
- UPC # 190735337042
- Country of Origin China
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 5/8 in |
Height (In.) | 5.5 in |
Length (In.) | 7.7 in |
Width (In.) | 7.2 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 5.5 in |
Intake Connection Size | 1/2 in |
Overall Length | 7.7 in |
Overall Width | 7.2 in |
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 3/8 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,500 psi, Flow Rate (Maximum) 3 gpm, Intake Connection Size 1/2 in, Intake Connection Type BSP, Motor Speed (Maximum) 3,450 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 5 hp, Required Gasoline Engine Horsepower (Maximum) Not Applicable, Lubrication Oil Bath, Shaft Outer Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY Rainbow Colored Beach Umbrella, 8 Foot, with Sand Anchor (480019901)
- CORONA TOOLS Dual Cut Bypass Pruner, 1" (BP 7100D)
- MIDWEST RAKE Screening Rake, 24", 66" Blue Handle (11024)
- ZORO SELECT 14 ft 2 in x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN8)
- DAYTON Pressure Washer Pump, 3.5 GPM, 1/2F x 3/8F, Type: Belt-Drive (4WXV8)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXW1)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW2)
- DAYTON Pressure Washer Pump, 3 GPM, 1/2 F x 3/8 F (4WXV7)
- DAYTON Pressure Washer Pump, 3000 PSI (5ZNT9)
- DAYTON Pressure Washer Pump, 2 GPM, 1/2F x 3/8F (4WXW3)
- A.R. NORTH AMERICA Pump (SRMW22G26-PKG)
- Dayton Pressure Washer Pumps