Shop All Pressure Washer Pumps
This Product is Discontinued
A.R. North America
Pressure Washer Pump, 2200 PSI (Discontinued)
Mfr # 1MDB1
Zoro # G1882763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Belt-Drive
- Flow Capacity (GPM) 11 gpm
- RPM 1,450 RPM
- Shaft Dia. 24 mm
- Inlet Port (In.) 3/4 F
Product Information
- Brand A.R. North America
- MFR # 1MDB1
- Zoro # G1882763
- UPC # 190735146613
- Country of Origin Italy
- Category Pressure Washer Pumps
Dimensions
Shaft Dia. | 24 mm |
Width (In.) | 9.7 in |
Length (In.) | 12.2 in |
Height (In.) | 5.8 in |
Overall Length | 12.2 in |
Overall Width | 9.7 in |
Overall Height | 5.8 in |
Discharge Connection Size | 3/8 in |
Shaft Outer Diameter | 24 mm |
Intake Connection Size | 3/4 in |
Description
Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 2,200 psi, Flow Rate (Maximum) 11 gpm, Intake Connection Size 3/4 in, Intake Connection Type BSP, Motor Speed (Maximum) 1,450 RPM, Piston Design Triplex, Pump Head Material Forged Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 15 1/10 hp, Required Gasoline Engine Horsepower (Maximum) 16 7/10 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.