Shop All Pressure Washers
Dayton
Pressure Washer, Electric, 4 HP, 37" H, 43"L
Mfr # GH-2003-0D10
Zoro # G7688715
product price: $4,661.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,661.99
Free 30-Day Returns
Key Features
- Pump Type AR
- Power Type Electric
- Usable Hours per Week 25+
- HP 4 hp
- Volts/Phase 230/1
Product Information
- Brand Dayton
- MFR # GH-2003-0D10
- Zoro # G7688715
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 43 in |
Width | 30 in |
Height | 37 in |
Details
Pump Type | AR |
Power Type | Electric |
Usable Hours per Week | 25+ |
HP | 4 hp |
Volts/Phase | 230/1 |
Pump Drive | Direct |
Burner Fuel | Diesel, Kerosene, No. 1 Fuel Oil, No. 2 Fuel Oil |
Net Weight | 295 lb |
Pressure Washer Flow Rate | 3 gpm |
Pressure Washer Water Type | Hot |
Item | Pressure Washer |
Piston Material | Ceramic |
Operating Pressure | 2,000 psi |
Detergent Injection System | Yes |
Pressure Washer HP Range | 4 to 5.9 |
Description
Pressure Washer, Medium Duty (2000 to 2799 psi), Operating Pressure 2,000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Cart, 3 gpm, Detergent Injection System Yes, 4 hp HP, Volts/Phase 230/1, Pump Drive Direct, Pump Type AR, Piston Material Ceramic, Usable Hours per Week 25+, Burner Fuel Diesel, Kerosene, No. 1 Fuel Oil, No. 2 Fuel Oil, Net Weight 295 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZUNAMMY Zunammy ZWB4000 Push Up Board Training System (ZWB4000)
- HARDIN Gas Powered T-Post Driver Fence Post Driver Jack Hammer Pickett (GPD1-JH55)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT6)
- SEVIN Insect Killer Dust 1Lb (100539962)
- DAYTON Heavy Duty 3600 psi 2.8 gpm Cold Water Gas Pressure Washer (GA-3600-0DAH)
- DAYTON Light Duty 1500 psi 2.1 gpm Cold Water Electric Pressure Washer (GC-1502-4DUH)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- DAYTON Heavy Duty 3800 psi 3.7 gpm Cold Water Gas Pressure Washer (GBA-3800-0DAH)
- DAYTON Industrial Duty 4200 psi 3.4 gpm Cold Water Gas Pressure Washer (GA-4200-0DAH)
- DAYTON Pressure Washer, Gas, 30" L, 43" W, 13.0 HP (GH-3504-0EDH)
- MI-T-M Pressure Washer, 37 in L, 21 in W (GA-2800-0DMM)
- Dayton Pressure Washers