Shop All Pressure Switches
Dayton
Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action
Mfr # 12T085
Zoro # G4326856
original price:
$33.15
10% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Water Pump
- Manual Switch Action Auto/Off/Reset
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 30/50 psi
- Pressure Switch Unloader No
Product Information
- Brand Dayton
- MFR # 12T085
- Zoro # G4326856
- UPC # 190735115534
- Country of Origin China
- Category Pressure Switches
Dimensions
Manufacturer Warranty Length | 1 yr |
Description
Pressure Switch, Water Pump, Manual Switch Action Auto/Off/Reset, (1) Port, 1/4 in FNPT, Pressure Switch Factory On/Off Setting 30/50 psi, No Pressure Switch Unloader, Pressure Switch Differential 15 to 50 psi, Pressure Switch Range 10 to 100 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series Dayton, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, Temp. Range -22 Degrees to 250 Degrees F, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Wallplate, Banana Post, 2pc, 1Spkr, Wht (3324)
- SQUARE D Ground Kit, 60/100/200A (DT100SG)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-50528-12)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (XTCE040D00A)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T086)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T083)
- DAYTON Normaly Open (.10) Pressure Switch (TP-264B)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T084)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T088)
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T082)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- Dayton Pressure Switches