Shop All Booster Pumps
Dayton
Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage
Mfr # 45MW31
Zoro # G4362158
product price: $1,287.99
/ea
Free Shipping & Returns
$1,287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Booster Pump
- HP - Pumps 3 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/2 in NPT
Product Information
- Brand Dayton
- MFR # 45MW31
- Zoro # G4362158
- UPC # 190735891629
- Country of Origin India
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/4 in NPT |
Manufacturers Warranty Length | 1 yr |
Width | 6 1/2 in |
Height | 8 1/2 in |
Length | 22 7/16 in |
Overall Length | 22.44 in |
Overall Height | 8.5 in |
Overall Width | 6.5 in |
Compatible Discharge Pipe Size | 1 1/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/2 in |
Intake Size | 1 1/2 in |
Description
Booster Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 30 psi 39 gpm, Flow Rate @ 40 psi 37 gpm, Flow Rate @ 50 psi 33 gpm, Flow Rate @ 60 psi 30 gpm, Flow Rate @ 70 psi 22 gpm, Flow Rate @ 80 psi 16 gpm, Flow Rate @ 90 psi 10 gpm, Shut Off Pressure (Maximum) 92 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/4 in, Intake Type NPT, Mounting Orientation Horizontal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Siphon Gun (5983)
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-758)
- STENNER Three Pump Tube, PK5 (MCCP203)
- DAYTON Pressure Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 92 psi Max Pressure (45MW30)
- DAYTON Pressure Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (45MW18)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 13 Stage (45MW82)
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage (45MW92)
- DAYTON Pressure Booster Pump, 1 1/2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 2 Stage (45MW22)
- DAYTON Pressure Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW13)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (96064501)
- Dayton Booster Pumps