Shop All Machining Vises
Dayton
Precision Vises, 6 x 2 In
Mfr # 16Y479
Zoro # G4556526
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base 6 x 2 in
- Jaw Width (In.) 2 in
- Jaw Opening (In.) 2 1/2 in
- Throat Depth (In.) 1 in
- Overall Length (In.) 6
Product Information
- Brand Dayton
- MFR # 16Y479
- Zoro # G4556526
- UPC # 190735129906
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 2 in |
Throat Depth (In.) | 1 in |
Overall Length (In.) | 6 |
Overall Height (In.) | 2 |
Details
Base | 6 x 2 in |
Jaw Opening (In.) | 2 1/2 in |
Clamping Force (Lb.) | 2000 |
Item | Machine Vise |
Type | Precision |
Bed/Base | Fixed Base |
Jaw Deflection | Squareness/Parallellsm 0.0002 in |
Features | Fixed Base and Movable Jaw |
Description
Machine Vise, Precision, 6 x 2 in Base, Jaw Width (In.) 2 in, Jaw Opening (In.) 2 1/2 in, Throat Depth (In.) 1 in, Overall Length (In.) 6, Overall Height (In.) 2, Clamping Force (Lb.) 2000, Jaw Deflection Squareness/Parallellsm 0.0002 in, Bed/Base Fixed Base, Fixed Base and Movable Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 4-90 Type Ded Carbide Centerdrill (90-CB-005)
- KESON Metric Tape Measure (PGPRO8MV)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1200)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (19798)
- DAYTON Vise, Movable Jaws, 40 lb. Clamp Force (38MN13)
- DAYTON Precision Vises, 7-1/2 x 2-1/2 In (16Y478)
- DAYTON Cross Slide Vise, Overall 17-1/2" L (467M12)
- DAYTON Milling Vise, Overall 21-39/64" L (467L91)
- DAYTON Vise, Multi-Fixture, 40 lb. Clamp Force (38MN07)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- STM 3 x 338 Precision Sine Vise (230725)
- Dayton Machining Vises