Shop All Potentiometers
Dayton
Potentiometer, 30mm, Heavy Duty, 10000 Ohms
Mfr # 30G487
Zoro # G4986685
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2 W
- Ohms 10,000
- Max. Voltage 500V AC
- Max. Amps 4 mA
- NEMA Rating 13, 4
Product Information
- Brand Dayton
- MFR # 30G487
- Zoro # G4986685
- UPC # 190735247853
- Country of Origin China
- Category Potentiometers
Dimensions
Size | 30 mm |
Overall Height | 3.35 in |
Overall Width | 1.73 in |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 10,000 |
Max. Voltage | 500V AC |
Max. Amps | 4 mA |
NEMA Rating | 13, 4 |
Dial Plate Graduations | 0 to 100% |
Knob Style | Standard |
Resistance Properties | Corrosion Resistant |
Operating Temperature - Minimum | -13 Degrees F |
Power Rating | 2 W |
Resistance Rating | 10,000 ohm |
Includes Dial Plate | Dial Plate Included |
Current Rating | 4 mA |
NEMA Enclosure Rating | 13, 4 |
Operating Temperature - Maximum | 158 Degrees F |
Series | Potentiometer SWITCH |
Voltage Rating - Maximum | 500 V AC |
Description
Potentiometer, Watts 2 W, Ohms 10,000, Max. Voltage 500V AC, Max. Amps 4 mA, 0 to 100 Percent Dial Plate Graduations, NEMA Rating 13, 4, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK25 (5WHH5)
- W BOX 16VAC 50VA PS, GND, LED, (0E-PPS1650)
- GE Retainer, 225A, 2Wx1.5inL (THQLRK2)
- LEVITON Commercial Thermoplastic GFCI Plug 5-15R 3 Wire (R51-GSRA1-THD)
- DAYTON Potentiometer, 30mm, Heavy Duty, 2500 Ohms (30G485)
- DAYTON Potentiometer, 30mm, Heavy Duty, 5000 Ohms (30G486)
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, 2 W, 5000 Ohms (9001K2107)
- Dayton Switches