Shop All Portable Electric Heaters
Dayton
Portable Heater, 480V AC, 3 Phase
Mfr # 784JJ2
Zoro # G704186786
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Method Fan Forced
- Includes Control Thermostat, No Slip Rubber Front Feet, No-Flat Wheels, Totally Enclosed Motor
- Number of Heat Settings 1
- Heating Capacity 102,360 BtuH
- For Use Outdoors Indoor Only
Product Information
- Brand Dayton
- MFR # 784JJ2
- Zoro # G704186786
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Overall Height | 38 9/16 in |
Overall Dimensions - H x W x D | 38 9/16 in x 25 in x 26 1/4 in |
Overall Width | 25 in |
Overall Depth | 26 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Portable Heater, Overall Height 38 9/16 in, Overall Depth 26 1/4 in, NEMA Plug Configuration Hardwired, Voltage 480V AC, 3 Phase, Wattage Output 30kW, Air Temp. Rise 142 Degrees F, Amperage 36.1A, Frequency 60 Hz, Heating Capacity 102,360 BtuH, Heating Method Fan Forced, Number of Heat Settings 1, Non-Oscillating, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Indoor Only, Housing Color Black, Orange, Housing Finish Powder Coated, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Actuator (TFB120-S LTR)
- INTERNATIONAL ENVIRONMENTAL Actuator, Hi Temp, 2 Position, 277V, N/C (71159923)
- DAYTON Roof Curb, Fixed, 12 In H, 40 1/2 In OD (2RB81)
- KING ELECTRIC K Baseboard Heater 6' 240/208V 1500/1125W Almond - High Altitude (6K2415A-HAL)
- DAYTON Portable Electric Heater, 15 in L x 11 1/2 in W x 11 in D, 1500W/900W/600W, 120V AC, White (3VU31)
- DAYTON Portable Electric Heater, 1500W/750W, 120V AC, 1 Phase (1VNY2)
- DAYTON Portable Electric Heater, 1500/900, 120V AC, 1 Phase, Oscillating (1VNX8)
- DAYTON Portable Electric Jobsite & Garage Heater, 1500/1300, 120V AC (3VU33)
- DAYTON Portable Electric Jobsite & Garage Heater, 4800W/3600W, 208/240V AC (3VU35)
- DAYTON Portable Heater, 208V AC, 3 Phase (784JJ1)
- COZY Portable Electric Heated Floor Mat, 120W, 120V AC, 1 Phase (FW)
- Dayton Electric Heaters & Accessories