Shop All Portable & Inverter Generators
Dayton
Portable Generator, Gasoline, 4,400 W Rated, 8,000 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A
Mfr # 38AW97
Zoro # G9496252
product price: $2,431.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,431.99
Free 30-Day Returns
Key Features
- Engine Brand Honda
- Fuel Type Gasoline
- Surge Watts 8,000 W
- Rated Voltage 120/240V AC
- Starter Type Recoil
Product Information
- Brand Dayton
- MFR # 38AW97
- Zoro # G9496252
- UPC # 190735276747
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Generator Height | 22 1/2 in |
Length | 29 in |
Length (Straight Wireway) | 29 in |
Overall Height | 22 1/2 in |
Overall Length | 29 in |
Overall Width | 19 3/4 in |
Description
Portable Generator, Carbon Monoxide Protection No Carbon Monoxide Detection, Generator Technology Conventional, Fuel Type Gasoline, Running Wattage - Gasoline/Diesel 4,400 W, Starting Wattage - Gasoline/Diesel 8,000 W, Rated Voltage 120/240V AC, Rated Current @ 120V AC - Gasoline/Diesel 41.7 A, Starter Type Recoil, Run Time @ 1/2 Load - Gasoline/Diesel 11.2 hr, CARB Compliant Yes, Parallel Configuration Capable No, Engine Brand Honda, Outlets Included 5-20R GFCI Duplex, L14-20R, L5-30R
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Connector (HBL2813ST)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-10)
- BRAH ELECTRIC Replacement 3P Contact Kit for General Electric NEMA Size 3 (BEB55153677G002)
- INTERMATIC Timer, Spring Wound, 30 Min, SPDT, Silver (FF330M)
- DAYTON Portable Generator, Gasoline, 2,450 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 20.4 A (GEN-3000-1GH0)
- DAYTON Portable Generator, Gasoline, 5,000 W Rated, 9,630 W Surge, Recoil Start, 120/240V AC, 41.7/20.8 A (GEN-6000-0GH0)
- DAYTON Portable Generator, Gasoline, 7,200 W Rated, 13,400 W Surge, Electric, Recoil Start, 120/240V AC (GEN-8000-0GRE)
- DAYTON Portable Generator, Gasoline, 12,000 W Rated, 19,600 W Surge, Electric Start, 120/240V AC, 100/50 A (GEN-14000-1GHE)
- DAYTON Portable Generator, Diesel, 5,000 W Rated, 9,160 W Surge, Electric, Recoil Start, 120/240V AC (GEN-6000-0GKD)
- DAYTON Portable Generator, Gasoline, 6,500 W Rated, 12,000 W Surge, Electric, Recoil Start, 120/240V AC (GEN-7500-0GHE)
- GENERAC Portable Generator, Gasoline, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC (7676)
- Dayton Portable & Inverter Generators