Shop All Portable Blowers
Dayton
Portable Blower, 1 HP, 120 V, 3 speed
Mfr # 4XLE2
Zoro # G2503715
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Floor
- Pivoting No
- CFM High 1,648 cfm
- Number of Speeds 3
Product Information
- Brand Dayton
- MFR # 4XLE2
- Zoro # G2503715
- UPC # 190735337462
- Country of Origin China
- Category Portable Blowers
Dimensions
Power Cord Length | 25 ft |
Housing Height | 19.5 in |
Blower Wheel Dia. | 11 in |
Outlet Width | 16.5 in |
Housing Width | 17 in |
Conductor Size (AWG) | 16 AWG |
Housing Length | 18 in |
Outlet Height | 2.5 in |
Overall Length | 18 1/4 in |
Overall Width | 17 1/4 in |
Overall Height | 19 7/8 in |
Conductor Size | 16 AWG |
Blower Wheel Diameter | 11 in |
Description
Portable Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 1,648 cfm, Number of Speeds 3, Motor Horsepower 1 hp, Nameplate Voltage 120V AC, Full Load Current 10 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 25 ft, Blower Wheel Diameter 11 in, Standards UL/cUL Listed, Outlet Height 2.5 in, Overall Height 19 7/8 in, Overall Length 18 1/4 in, Outlet Width 16.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE CLIMATE TECHNOLOGIES 36" Belt Dr Barrel Fan (MAC-36-BDF)
- HEATMAXX Tabletop Outdoor Patio Heater (SRPT03)
- RAYPAK Economaster Relay/Circuit Board (004675F)
- HONEYWELL HOME Low Voltage Thermostat, 5-1-1 or 5-2 Programs, 2 H 2 C, Hardwired/Battery, 24VAC (TH6220D1028)
- DAYTON Blower Support for 1XJY1 and 1XJY2, PR (5TCJ4)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- METROVAC High Powered Master Blaster Blower with 30 Ft. Hose, Wheels (MB-3CDSWB-30)
- AIR KING Portable Blower Fan, 120V, 350 cfm, Gray (9555)
- METROVAC MetroVac 4 Horse Power High Speed Air Force Blower Industrial (B-3IND)
- AIR KING Portable Blower Fan, 120V, 350 cfm, Yellow (9566)
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- Dayton Portable Blowers