Shop All Pond & Fountain Pumps
Dayton
Pond Pump, 1/5 hp, 115V AC, Plastic Housing
Mfr # 55MU68
Zoro # G2582996
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/5 hp
- Voltage 115V AC
- Max. Head 19.7 ft
- Length 16 in
- Height 6 29/32 in
Product Information
- Brand Dayton
- MFR # 55MU68
- Zoro # G2582996
- Country of Origin Taiwan, Province of China
- Category Pond & Fountain Pumps
Dimensions
Length | 16 in |
Height | 6 29/32 in |
Cord Length | 20 ft |
Overall Height | 6.9 in |
Overall Length | 16 in |
Compatible Discharge Pipe Size | 2 in |
Details
Item | Pond Pump |
HP | 1/5 hp |
Voltage | 115V AC |
Max. Head | 19.7 ft |
Pump Type | Pond and Garden Pump |
Pump Housing Material | Plastic |
Discharge Type | NPT |
Maximum Feet of Head | 19.7 ft |
Flow Rate @ 10 ft of Head (Maximum) | 38 gpm |
Intake Type | Screened |
Flow Rate @ 15 ft of Head (Maximum) | 22 gpm |
Horsepower | 1/5 hp |
Nameplate Voltage | 115V AC |
Flow Rate @ 5 ft of Head (Maximum) | 51 gpm |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 1/5 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 19.7 ft, Flow Rate @ 5 ft of Head (Maximum) 51 gpm, Flow Rate @ 10 ft of Head (Maximum) 38 gpm, Flow Rate @ 15 ft of Head (Maximum) 22 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 2 in, Intake Type Screened, Discharge Type NPT, Cord Length 20 ft, Pump Type Pond and Garden Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LC02SA-PTCJ-G19)
- DAYTON Gear Pump Head, NSF Listed (6DHH7)
- WARREN-RUPP Retaining Ring (675.037.080)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (MS8010)
- DAYTON Pump, Fountain, 2 HP, 230V (5RGV7)
- DAYTON Pump, Fountain, 3/4 HP, 230V (5RGV5)
- DAYTON Pond Pump, 1/2 hp, 115V AC, Plastic Housing (55MU70)
- DAYTON Pump, Fountain, 3/4 HP (5RWG3)
- DAYTON Pump, Fountain, 1-1/2 HP, 230V (5RGV6)
- DAYTON Pump, Fountain, 1/3 HP (5RWG1)
- LITTLE GIANT PUMP Pump Fountain Sub 500Gph (503375)
- Dayton Pond & Fountain Pumps