Shop All Aeration
Dayton
Pond Fountain System, 20 In. L, 20 In. W
Mfr # 2VAN4
Zoro # G2330937
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,762.99
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 230V
- Spray Pattern (3) Spray Patterns Sky Cannon 41 ft High, Trumpet 22 ft High, Water Lily 24 ft
- Max. Spray Height 15 ft
- Cord Length 100 ft
Product Information
Dimensions
Max. Spray Height | 15 ft |
Cord Length | 100 ft |
Max. Spray Width | 46 ft |
Length | 20 in |
Height | 39 in |
Width | 20 in |
Overall Length | 20 in |
Overall Width | 20 in |
Overall Height | 39 in |
Spray Height (Maximum) | 24 ft |
Spray Width (Maximum) | 46 ft |
Minimum Depth Required | 5 ft |
Description
Fountain Aerator, Nameplate Voltage 230V AC, Horsepower 1 hp, Minimum Depth Required 5 ft, Surface Acreage 1 acre, Spray Width (Maximum) 46 ft, Spray Height (Maximum) 24 ft, Spray Patterns Sky Cannon, Trumpet, Water Lily, Cord Length 100 ft, Amps 9.8 A, Duty Cycle Continuous, Electrical Connection Type Plug-In, Features Accepts Optional Light Kit Mfr. No. 2VAN5, Maximum Flow Rate 102 gpm, Frequency 60 Hz, Impeller Material Noryl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Bleed Valve Assembly (L3300T03-FPP)
- DAYTON O Ring Kit, T31 Mech Seal (26KJ17)
- DAYTON Liquid Operated, PVC, Jet (5NAU5)
- ECO-FLO Thermoplastic Pedestal Pump 1/3 HP (EPP33)
- DAYTON Pond Fountain System, 14-1/2 In. W (2VJ23)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF200)
- KASCO Electric Aeration System (RA6)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF050)
- KASCO Pond Decorative Fountain System, 28 In. W (4400JF100)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- Dayton Aeration